Shop CTA MANUFACTURING
Create Account
CM1092 Ford Valve Spring Compressor
- Mfr # CM1092
- Zoro # G703989135
product price:Â
$
80.69
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
- CM1092
- Zoro #
- G703989135
- UPC #
- -
- Country of Origin
- China
Description
FeaturesCompresses Valve Springs Without Having To Remove The Head. Forged Construction With 3/8" Square Drive And Built-In Jaws. Services 1991 And Up Ford 4.6L. 2-Valve. V-8 Engines Compresses Valve Springs Without Having To Remove The Head Forged Construction With 3/8" Square Drive And Built-In Jaws Services 1991 And Up Ford 4.6L. 2-Valve. V-8 Engines Forged Construction Ford Valve Spring CompressorSpecificationsWarranty: Factory 90 DaysDimension: 4" H x 7.5" W x 0.5" LWeight: 7.5 lbs