Shop CTA MANUFACTURING
Create Account
Volvo Strut Nut Socket Set
- Mfr # CMA446
- Zoro # G524190611
product price:Â
$
42.59
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
- CMA446
- Zoro #
- G524190611
- UPC #
- -
- Country of Origin
- China
Description
Features Use for removing and installing the top shock retaining nut on S40, S60, S70, S80, S90 models. Includes holding socket and double-D axle center socket. Double-D measures 8mm "flat-to-flat". Use 10 mm. hex wrench on top of Double-D socket. Use 28 mm. hex wrench on holding socket. Finish - Black.