Shop CTA TOOLS
Create Account
CTA-2495K Multi Wrench Metric Oil Drain
- Mfr # CTA-2495K
- Zoro # G704058793
product price:Â
$
75.75
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
- CTA-2495K
- Zoro #
- G704058793
- UPC #
- -
- Country of Origin
- China
Description
Features:
- 6 point metric
- Offset head design with yoke support for High Torque
- Locks socket into position
- Magnet built into handle
- Sizes include: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Designed for the automotive industry, these wrenches offer 16 different sizes to fit most oil drain, transfer case and differential plugs.
- Offset head design with yoke support for high torque applications, indexing feature to lock socket into position, nickel plating and magnet built into handle.
- OAL: 10-0.5 in. / 27cm. Packed in a plain box.