Shop CTA TOOLS
Create Account
CTA-5426 EP26 Torx Plus Socket; Black
- Mfr # CTA-5426
- Zoro # G903785872
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTA-5426
- Zoro #
- G903785872
- UPC #
- 53001054268
- Country of Origin
- China
- Item
- Socket
Description
EP26 Torx Plus Socket.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Torx-Plus socket services elliptical shaped fasteners found on many vehicle
- Standard Torx or Ribe designs will not fit these fasteners
- Black finish and impact quality
- Color: Black
- Size: EP26
- Drive: 1/2"
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.