This item is Discontinued.

This item is Discontinued.
Engine Mount, GZ0023 (Discontinued)
Mfr #
GZ0023
Zoro #
G205276504
UPC # 889533045029
Country of Origin Korea, Republic of
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZ0023
- Zoro #
- G205276504
- UPC #
- 889533045029
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 5.91
- Length
- 6.5
- Overall Width
- 7.01
- Overall Height
- 5.91
- Width
- 7.01
- Overall Length
- 6.5
Details
- For Use With
- 2014-2017-Hyundai-Accent 4-1591-1.6L; 2015-2017-Hyundai-Veloster 4-1591-1.6L; 2012-2017-Kia-Rio 4-1591-1.6L
- Weight
- 4.05
- Position
- Right
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.