This item is Discontinued.

This item is Discontinued.
Engine Mount, GZ0025 (Discontinued)
Mfr #
GZ0025
Zoro #
G405276793
UPC # 889533045043
Country of Origin Korea, Republic of
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZ0025
- Zoro #
- G405276793
- UPC #
- 889533045043
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 5.91
- Overall Length
- 6.5
- Overall Height
- 5.91
- Width
- 7.01
- Length
- 6.5
- Overall Width
- 7.01
Details
- For Use With
- 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2011-2012-Hyundai-Santa Fe 6-3470-3.5L; 2012-2013-Kia-Sorento 4-2359-2.4L; 2011-2013-Kia-Sorento 6-3470-3.5L
- Weight
- 4.37
- Position
- Front
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.