This item is Discontinued.

This item is Discontinued.
Suspension Control Arm, CQ0047L (Discontinued)
Mfr #
CQ0047L
Zoro #
G305274738
UPC # 889533019761
Country of Origin Korea, Republic of
Category Control & Idler Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CQ0047L
- Zoro #
- G305274738
- UPC #
- 889533019761
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 12.68
- Width
- 3.98
- Height
- 2.32
- Overall Length
- 12.68
- Overall Height
- 2.32
- Overall Width
- 3.98
Details
- Weight
- 2.16
- For Use With
- 2013-2019-Cadillac-ATS 4-1998-2.0L; 2014-2017-Cadillac-ATS 4-2457-2.5L; 2016-2019-Cadillac-ATS 6-3.6L; 2013-2015-Cadillac-ATS 6-3564-3.6L; 2020-2021-Cadillac-CT4 4-1998-2.0L; 2021-Cadillac-CT4 4-2720-2.7L
- Position
- Front Left Lower Rearward
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.