This item is Discontinued.

This item is Discontinued.
Suspension Control Arm, CQ0073R (Discontinued)
Mfr #
CQ0073R
Zoro #
G605275497
UPC # 889533015640
Country of Origin China
Category Control & Idler Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CQ0073R
- Zoro #
- G605275497
- UPC #
- 889533015640
- Country of Origin
- China
Dimensions
- Length
- 15.63
- Width
- 3.62
- Height
- 13.46
- Overall Height
- 13.46
- Overall Length
- 15.63
- Overall Width
- 3.62
Details
- Weight
- 6.61
- For Use With
- 2006-2011-Acura-CSX 4-1998-2.0L; 2007-2011-Honda-Civic 4-1339-1.3L; 2006-2011-Honda-Civic 4-1799-1.8L; 2007-2011-Honda-Civic 4-1998-2.0L
- Position
- Front Right Lower
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.