This item is Discontinued.

This item is Discontinued.
Suspension Control Arm, CQ0170L (Discontinued)
Mfr #
CQ0170L
Zoro #
G305275049
UPC # 889533020255
Country of Origin Korea, Republic of
Category Control & Idler Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CQ0170L
- Zoro #
- G305275049
- UPC #
- 889533020255
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 16.42
- Width
- 3.78
- Height
- 18.07
- Overall Length
- 16.42
- Overall Width
- 3.78
- Overall Height
- 18.07
Details
- Weight
- 8.82
- For Use With
- 2015-2017-Hyundai-Sonata 4-1591-1.6L; 2016-2017-Hyundai-Sonata 4-1998-2.0L; 2015-2017-Hyundai-Sonata 4-2359-2.4L; 2017-2020-Kia-Optima 4-1591-1.6L; 2018-2020-Kia-Optima 4-1998-2.0L; 2017-2018-Kia-Optima 4-1999-2.0L; 2018-2020-Kia-Optima 4-2359-2.4L
- Position
- Front Left Lower
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.