This item is Discontinued.

This item is Discontinued.
Suspension Stabilizer Bar Bushing, GV0107 (Discontinued)
Mfr #
GV0107
Zoro #
G705276257
UPC # 889533017934
Country of Origin Korea, Republic of
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV0107
- Zoro #
- G705276257
- UPC #
- 889533017934
- Country of Origin
- Korea, Republic of
Dimensions
- Inside Diameter
- 0.86
- Overall Length
- 5.67
- Overall Width
- 2.36
- Length
- 5.67
- Height
- 2.91
- Width
- 2.36
- Overall Height
- 2.91
Details
- Weight
- 0.37
- For Use With
- 2008-2009-Kia-Sorento 6-3342-3.3L; 2007-2009-Kia-Sorento 6-3778-3.8L
- Position
- Rear
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.