This item is Discontinued.

This item is Discontinued.
AC to DC Power Supply, 88 to 264V AC, 12V DC, 10W, 0.84A, DIN Rail (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDRS-10-12
- Zoro #
- G305827262
- UPC #
- -
- Country of Origin
- Unknown
- Item
- AC to DC Power Supply
- Input Voltage
- 88 to 264V AC
- Output Voltage - Nominal
- 12V DC
- Output Power - Rated
- 10W
- Current - Output
- 0.84A
- Mounting
- DIN Rail
- Power Supply Style
- Encapsulated
- Output Amps
- 0.84A
- Style
- Encapsulated
- Power Rating
- 10W
- Output Voltage
- 12V DC
- Hz
- 47 to 63 Hz
Dimensions
- Overall Height
- 0.91 in
- Overall Width
- 3.54 in
- Overall Depth
- 3.9 in
- Height
- 3.54 in
- Width
- 0.91 in
- Depth
- 3.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.