This item is Discontinued.

Cui Inc DC to DC Converter, 48V DC to 12V DC, 15VA, 0 Hz PYB15-Q48-S12-H-U

This item is Discontinued.

Cui Inc

DC to DC Converter, 48V DC to 12V DC, 15VA, 0 Hz (Discontinued)

Mfr # PYB15-Q48-S12-H-U
Zoro # G705826926
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYB15-Q48-S12-H-U
Zoro #
G705826926
UPC #
-
Country of Origin
China

Dimensions

Height
0.47 in
Width
1 in
Depth
2 in

Details

Item
DC to DC Converter
Converts
48V DC to 12V DC
VA Rating
15VA
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.