This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 48V DC to 15/ -15V DC, 20VA, 0 Hz, Chassis (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYB20-Q48-D15-H-U
- Zoro #
- G805827489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3/4 in
- Width
- 2.09 in
- Depth
- 2.06 in
Details
- Item
- DC to DC Converter
- Converts
- 48V DC to 15/ -15V DC
- VA Rating
- 20VA
- Mounting
- Chassis
- Frequency
- 0 Hz