This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 24V DC to 3.3V DC, 16.5VA, 0 Hz, Chassis (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYB20-Q24-S3-H-T
- Zoro #
- G605826743
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.84 in
- Width
- 1.24 in
- Depth
- 2.99 in
Details
- Item
- DC to DC Converter
- Converts
- 24V DC to 3.3V DC
- VA Rating
- 16.5VA
- Mounting
- Chassis
- Frequency
- 0 Hz