This item is Discontinued.

Cui Inc DC to DC Converter, 12V DC to 15/ -15V DC, 3VA, 0 Hz PVB3-D12-D15-D

This item is Discontinued.

Cui Inc

DC to DC Converter, 12V DC to 15/ -15V DC, 3VA, 0 Hz (Discontinued)

Mfr # PVB3-D12-D15-D
Zoro # G905827136
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVB3-D12-D15-D
Zoro #
G905827136
UPC #
-
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.8 in
Depth
1-1/4 in

Details

Item
DC to DC Converter
Converts
12V DC to 15/ -15V DC
VA Rating
3VA
Frequency
0 Hz

Description

Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 9~18 Vdc Input, 15 Vdc, 100 Ma, Dual Regulated Output, Dip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.