This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 12V DC, 20VA, 0 Hz, Chassis PYB20-Q24-S12-H-T

DC to DC Converter, 24V DC to 12V DC, 20VA, 0 Hz, Chassis (Discontinued)

  • Mfr # PYB20-Q24-S12-H-T
  • Zoro # G005827135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYB20-Q24-S12-H-T
Zoro #
G005827135
UPC #
-
Country of Origin
China

Dimensions

Height
0.84 in
Width
1.24 in
Depth
2.99 in

Details

Item
DC to DC Converter
Converts
24V DC to 12V DC
VA Rating
20VA
Mounting
Chassis
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.