This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 15V DC, 200VA, 0 Hz VHB200W-Q24-S15

This item is Discontinued.

Cui Inc

DC to DC Converter, 24V DC to 15V DC, 200VA, 0 Hz (Discontinued)

Mfr # VHB200W-Q24-S15
Zoro # G005826749
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHB200W-Q24-S15
Zoro #
G005826749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.52 in
Width
2.4 in
Depth
2.28 in

Details

Item
DC to DC Converter
Converts
24V DC to 15V DC
VA Rating
200VA
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.