This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 24V DC to 15V DC, 20VA, 0 Hz, Chassis (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYB20-Q24-S15-H-U
- Zoro #
- G305826937
- UPC #
- -
- Country of Origin
- China
- Item
- DC to DC Converter
- Converts
- 24V DC to 15V DC
- VA Rating
- 20VA
- Mounting
- Chassis
- Frequency
- 0 Hz