This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 15V DC, 30VA, 0 Hz PYB30-Q24-S15

This item is Discontinued.

Cui Inc

DC to DC Converter, 24V DC to 15V DC, 30VA, 0 Hz (Discontinued)

Mfr # PYB30-Q24-S15
Zoro # G205827584
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PYB30-Q24-S15
Zoro #
G205827584
UPC #
-
Country of Origin
China
Item
DC to DC Converter
Converts
24V DC to 15V DC
VA Rating
30VA
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.