This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYB15-Q24-S3-H
- Zoro #
- G305826753
- UPC #
- -
- Country of Origin
- China
- Item
- DC to DC Converter
- Converts
- 24V DC to 3.3V DC
- VA Rating
- 15VA
- Frequency
- 0 Hz
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 15 W, 9~36 Vdc Input, 3.3 Vdc, 4000 Ma, Single Regulated Output, Dip W/Heatsink