This item is Discontinued.

Cui Inc DC to DC Converter, 4.5-14V DC to 0.6-3.3V DC, 165VA, 0 Hz, Vertical NDM2Z-50V-A-001

DC to DC Converter, 4.5-14V DC to 0.6-3.3V DC, 165VA, 0 Hz, Vertical (Discontinued)

  • Mfr # NDM2Z-50V-A-001
  • Zoro # G705950652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDM2Z-50V-A-001
Zoro #
G705950652
UPC #
-
Country of Origin
Namibia

Dimensions

Height
18.1 in
Width
8.6 in
Depth
33 in

Details

Item
DC to DC Converter
Converts
4.5-14V DC to 0.6-3.3V DC
VA Rating
165VA
Mounting
Vertical
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.