This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYB10-Q48-D12
- Zoro #
- G105826922
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.47 in
- Width
- 2 in
- Depth
- 2 in
Details
- Item
- DC to DC Converter
- Converts
- 48V DC to 12V DC
- VA Rating
- 10VA
- Frequency
- 0 Hz