This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 48V DC to 5/ -5V DC, 10VA, 0 Hz (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYBE30-Q48-D5
- Zoro #
- G605827351
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.43 in
- Width
- 0.6 in
- Depth
- 1.26 in
Details
- Item
- DC to DC Converter
- Converts
- 48V DC to 5/ -5V DC
- VA Rating
- 10VA
- Frequency
- 0 Hz
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 30 W, 18~75 Vdc Input, 5 Vdc, 3000 Ma, Dual Regulated Output, Dip