This item is Discontinued.

Cui Inc DC to DC Converter, 48V DC to 5/ -5V DC, 30VA, 0 Hz, Chassis PYB30-Q48-D5-U

This item is Discontinued.

Cui Inc

DC to DC Converter, 48V DC to 5/ -5V DC, 30VA, 0 Hz, Chassis (Discontinued)

Mfr # PYB30-Q48-D5-U
Zoro # G405827216
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYB30-Q48-D5-U
Zoro #
G405827216
UPC #
-
Country of Origin
China

Dimensions

Height
3/4 in
Width
2.17 in
Depth
2.66 in

Details

Item
DC to DC Converter
Converts
48V DC to 5/ -5V DC
VA Rating
30VA
Mounting
Chassis
Frequency
0 Hz

Ratings & reviews