This item is Discontinued.

Cui Inc DC to DC Converter, 48V DC to 5V DC, 20VA, 0 Hz PYB20-Q48-S5

This item is Discontinued.

Cui Inc

DC to DC Converter, 48V DC to 5V DC, 20VA, 0 Hz (Discontinued)

Mfr # PYB20-Q48-S5
Zoro # G305827507
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PYB20-Q48-S5
Zoro #
G305827507
UPC #
-
Country of Origin
China
Item
DC to DC Converter
Converts
48V DC to 5V DC
VA Rating
20VA
Frequency
0 Hz

Ratings & reviews