This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 24V DC to 24V DC, 100VA, 0 Hz (Discontinued)
Mfr #
VHE100W-Q24-S24
Zoro #
G805827083
Country of Origin Taiwan, Province of China
Category Voltage Converters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHE100W-Q24-S24
- Zoro #
- G805827083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1/2 in
- Width
- 2.4 in
- Depth
- 2.28 in
Details
- Item
- DC to DC Converter
- Converts
- 24V DC to 24V DC
- VA Rating
- 100VA
- Frequency
- 0 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.