Shop CULLIGAN

Woven Filter Cartridge, 1 gpm, 2-1/4" O.D., 9 3/4 in H

  • Mfr # D-20A
  • Zoro # G5371527

product price: 
$
14.99
/ea

Key Features

Application
Drinking Water
Flow Rate
1 gpm
For Use With
Water Filter System
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-20A
Zoro #
G5371527
UPC #
033663005105
Country of Origin
United States
Application
Drinking Water
Flow Rate
1 gpm
For Use With
Water Filter System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Service Life
1,000 gal
Material
Granular Carbon (Filter Media)
Filter Cartridge Media
Carbon
Filter Media
Carbon
Filter Flow Rate
1.0 gpm
Item
Water Filter Cartridge
Standards
ANSI/NSF 42
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Filter Reduces
Chlorine Taste, Odor
Reduces
Chlorine
Includes
Cartridge Only
Material of Construction
Granular Carbon
Micron Rating
5 micron
Filter Design
Woven
Type
Drinking Water
Cartridge Media
Granular Activated Carbon, Polypropylene
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
US-600A
Minimum Temperature
40 Degrees F
Compatible Filter Housing Manufacturer Part Number
US-600A
Connection Type
Quick-Connect
Series
Culligan
Filter Type
Aesthetic Chlorine Taste, Bad Odor, Bad Taste, Chlorine Odor
Accessory Type
Water Filter Cartridge
Compatible Product Type
Water Filter Systems
Service Life - Months
12 mo

Description

Water Filter Cartridge, Reduces Chlorine, Micron Rating 5 micron, Flow Rate 1 gpm, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Overall Height 9 3/4 in, Service Life 1,000 gal, Filter Media Carbon, For Use With Water Filter System, Application Drinking Water, Cartridge Media Granular Activated Carbon, Polypropylene, Compatible Mfr. Model Number US-600A, Compatible Grainger Part Number 29AH61, Connection Size 3/8 in, Connection Type Quick-Connect, Filter Design Woven

Ratings & reviews