Shop CULLIGAN
Create Account
RV-800 Recreational Vehicle Water Filter System
- Mfr # 165147
- Zoro # G704146414
product price:Â
$
64.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165147
- Zoro #
- G704146414
- UPC #
- -
- Country of Origin
- China
Description
Features
- Recreational Vehicle Drinking Water System.
- With 0.75 in. Hose.
- Pre-Tank In Line Disposable Filter.
- Connects Easily To Campers.
- Motor Homes & Boats.
- High Flow Rate For Quick Fill.
- Reduces Bad Taste & Odor.
- Reduces Aesthetic Chlorine Taste & Odor.
- Reduces Sediment.
- Includes Bacteriostatic Which Limits The Passage Or Growth Of Bacteria That May Exist In The Incoming Water.
- Convenient & Easy To Use.
- A Disposable Exterior Pre-Tank Filter For Drinking & Cooking Water.
- Filters Dirt & Sediment To Keep The Storage Tank Clean & Clear.
- For Use With 0.75 in. Flexible Hose Couplings In Recreational Vehicle Or Marine Applications.
- Provides A High Flow Rate For Quick Tank Fills & Includes The Filter Cartridge & 0.75 in. Hose.
- Dimension - 2.75 L x 4.25 W x 11.75 H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.