Shop CULLIGAN
Create Account
Sales HD-950A Water Filter Whole House
- Mfr # 5683057
- Zoro # G404021714
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5683057
- Zoro #
- G404021714
- UPC #
- 33663005372
- Country of Origin
- United States
Description
Features
- Easily installs on cold water line
- Reduces dirt, sand, silt, rust and scale particles to protect fixtures and appliances such as water heaters.
- For high-flow heavy-sediment applications including private wells, large homes, farms, restaurants, swimming pools, spas, or trickle irrigation.
- Durable polypropylene construction.
- Provides 4 times the capacity of standard 10 in. Filters.
- Dimension - 15.38 x 7.94 x 14.94 in.
- Item weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.