Shop CULLIGAN
Create Account
Under Sink Drinking Water Filter For Culligan US-600A & US-600
Mfr # D-10A
Zoro # G106432153
product price:
$
16.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-10A
- Zoro #
- G106432153
- UPC #
- 33663005013
- Country of Origin
- China
Description
The Culligan D-10 2-pack Basic Filtration cartridge reduces bad taste & odor, aesthetic chlorine taste & odor, and sediment. The replacement cartridge fits model US-600A. The cartridge is for point-of-use under-sink applications. The filter is not recommended for use with non-treated well water supplies and is not for point-of-entry whole-house applications. The cartridge life is up to 3 months or 250 gallons.
- • Fits Culligan Models: US-550 and US-600A (Ace #4396081)
- • Reduces: Bad taste & odor, aesthetic chlorine taste & odor and sediment
- • 5 Micron carbon-impregnated cellulose cartridge
- • IAPMO R & T Tested and Certified
- • Flow Rate (GPM): 1 GPM
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.