
Cartridge, Replacement , Hf95-S
Mfr # HF95S
Zoro # G802225080
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
3 in
Filter Item
SQC Replacement Filter Cartridge
Max. Temp.
100°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HF95S
Zoro #
G802225080
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
3 in
Details
Filter Item
SQC Replacement Filter Cartridge
Max. Temp.
100°F
Description
Color: White ;Material: Plastic ;Length: 20 3/4" | 527 Mm ;Width: 4 1/4" | 108 Mm ;Outer Diameter: 4 1/4" | 108 Mm ;Nsf Certified: Y;5.0 Gpm (18.9 Lpm) Flow Rate;54,000 Gallon (204,412 Lit)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.