32-8WI4-EN7J 25 in. Fire Pit Steel Lid

  • Mfr # 32-8WI4-EN7J
  • Zoro # G003715007
product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32-8WI4-EN7J
Zoro #
G003715007
UPC #
635131700569
Country of Origin
Lithuania

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Plated steel construction is sturdy, long-lasting
  • Outfitted with raised side handles
Specifications
  • Size: 25"
  • Weight: 4.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews