Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Basic LED Dimmable Indoor Flood Light Bulbs, BR30, 8 W, Soft White 48198

Basic LED Dimmable Indoor Flood Light Bulbs, BR30, 8 W, Soft White (Discontinued)

  • Mfr # 48198
  • Zoro # G908997119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48198
Zoro #
G908997119
UPC #
043168481984
Country of Origin
China

Details

Item
Light Bulbs
Voltage
120 V
Watts
8 W
Bulb Shape
Flood-Spot Reflector
Color Temperature
2700 K
Lumens
650 lm
Rated Life
10,000 hr
Light Technology
Dimmable LED
Bulb Primary Application
Track & Recessed; Indoor
Standards
cULus; FTC
Bulb Type
BR30
Light Appearance
Soft White
Wattage Equivalency
65 W
Type
Bulb
Features
Energy Saver
Industry Standard Number
LED8DR309CSB-1P

Description

Our LED light bulbs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with warm, soft white light. Unlike CFL bulbs, our LED bulbs feature instant full brightness and are free of Mercury. It’s great for frequently used fixtures — our LED's long life and low energy use will help you save money on energy.


  • • Dimmable and works with most dimmer switches
  • • Warm, soft white light with 2700 Kelvin color temperature
  • • BR30 (3 and 3/4-inch diameter) shape and size
  • • Clean, beautiful light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.