Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Basic LED Dimmable Outdoor Flood Light Bulbs, PAR38, 15 W, Warm White 48266

Basic LED Dimmable Outdoor Flood Light Bulbs, PAR38, 15 W, Warm White (Discontinued)

  • Mfr # 48266
  • Zoro # G708997111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48266
Zoro #
G708997111
UPC #
43168482660
Country of Origin
China

Details

Item
Light Bulbs
Voltage
120 V
Watts
15 W
Bulb Shape
Flood-Spot Reflector
Color Temperature
3000 K
Lumens
1,200 lm
Rated Life
10,000 hr
Light Technology
Dimmable LED
Light Appearance
Warm White
Wattage Equivalency
90 W
Bulb Type
PAR38
Type
Bulb
Bulb Primary Application
Flood Light; Outdoor
Standards
cULus; FTC
Features
Energy Saver
Industry Standard Number
LED15DP385/WW9CFLB-1

Description

Conveniently dimmable so you can adjust to the right amount of light needed. Energy efficient with significant cost savings over use of incandescent bulbs. Rated for outdoor use.


  • • Dimmable.
  • • Energy efficient.
  • • Significant cost savings over use of incandescent bulbs.
  • • Rated for outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.