This item is Discontinued.
This item is Discontinued.
CFL, 38 W, T5, 4-Pin (GR10q-4) (Discontinued)
Mfr #
F382D/835/4P
Zoro #
G2714853
UPC # 043168981866
Country of Origin Multiple
Category Fluorescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Max Overall Bulb Length
- 8-1/8"
- Max. Overall Bulb Length
- 8-1/8"
- Overall Length
- 8 1/8 in
- Wire Rope Length
- 8 1/8 in
- Length
- 8 1/8 in
Description
Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GR10q-4), Trade Number F382D/4P, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 180 W, Lumens 3,020 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 38 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Rapid, Overall Length 8 1/8 in, Rated Life 15,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, IL, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.