This item is Discontinued.

Current Fluorescent, 22 W, T9, 4-Pin (G10q) FC8T9/D

This item is Discontinued.

Current

Fluorescent, 22 W, T9, 4-Pin (G10q) (Discontinued)

Mfr # FC8T9/D
Zoro # G3776997
UPC # 043168980449
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC8T9/D
Zoro #
G3776997
UPC #
043168980449
Country of Origin
China
Item
Circular Fluorescent Bulb
Voltage
Ballast Dependent
Watts
22 W
Bulb Base Type
4-Pin (G10q)
Bulb Shape
T9
Color Temperature
6500K
Dimmable
No
Lumens
925 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
ANSI Code
78901-ANSI-4031-1
Bulb Designation
FC8T9/D
Shatter-Resistant
No
Color Rendering Index
75
Lighting Technology
Fluorescent
Light Appearance
5000K and Above, Daylight
Bulb Type
Circline
Average Bulb Life
12,000 hr.
Bulb Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy
Bulb Start Type
Rapid
Bulb Color Temp.
6500K
Wattage Equivalency
22W Fluorescent
Trade Number
FC8T9/D
Light Color
White

Dimensions

Light Bulb Dia.
1-1/8"
Overall Bulb Dia.
8 in
Bulb Dia.
1 1/4 in

Description

Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9/D, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 925 lm, Light Technology Fluorescent, Voltage Ballast Dependent, Watts 22 W, Color Rendering Index 75, Color Temperature 6500K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy, Light Color White, Dimmable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.