This item is Discontinued.
This item is Discontinued.
Fluorescent, 22 W, T9, 4-Pin (G10q) (Discontinued)
Mfr #
FC8T9/KB
Zoro #
G3755437
UPC # 043168110846
Country of Origin China
Category Fluorescent Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FC8T9/KB
Zoro #
G3755437
UPC #
043168110846
Country of Origin
China
Dimensions
Overall Bulb Dia.
8 in
Light Bulb Dia.
1-1/8"
Bulb Dia.
1 1/4 in
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9/KB, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 1,400 lm, Light Technology Fluorescent, Voltage Ballast Dependent, Watts 22 W, Color Rendering Index 82, Color Temperature 3000K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy, Light Color White, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.