This item is Discontinued.

Current Fluorescent, 30 W, T8, Medium Bi-Pin (G13) G30T8

This item is Discontinued.

Current

Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (Discontinued)

Mfr # G30T8
Zoro # G3782387
UPC # 043168110808
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G30T8
Zoro #
G3782387
UPC #
043168110808
Country of Origin
Japan
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Light Technology
Fluorescent
Bulb Type
Linear
Lighting Technology
Fluorescent
Bulb Color Temp.
3000K
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
G30T8
Bulb Technology
Fluorescent
Bulb Primary Application
Germicidal
Average Bulb Life
7500 hr.
Bulb Min. Starting Temp.
50 Degrees F
Light Appearance
3000 to 3999K, Warm White
High Output
No
Shatter-Resistant
No
Case Quantity
24
CEE Certified
No
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature 3000K, Light Technology Fluorescent, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number G30T8, Dimmable No, Light Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.