This item is Discontinued.

Current Fluorescent, 40 W, T12, Medium Bi-Pin (G13) F40BL

This item is Discontinued.

Current

Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (Discontinued)

Mfr # F40BL
Zoro # G3755087
UPC # 043168983082
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F40BL
Zoro #
G3755087
UPC #
043168983082
Country of Origin
United States
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
Not Rated
Dimmable
No
Lumens
Not Rated
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Designation
F40T12/BL/WM
Bulb Primary Application
Bugs
Shatter-Resistant
No
CEE Certified
No
Light Appearance
No Rated Color Temp, Blacklight
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
24
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
Blacklight

Dimensions

Bulb Dia.
1 1/2 in
Nominal Length
4 ft
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Temperature Not Rated, Lumens Not Rated, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 20,000 hr, Trade Number F40T12/BL/WM, Bulb Dia. 1 1/2 in, Dimmable No, Light Color Blacklight

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.