This item is Discontinued.

Current Fluorescent, 54 W, T8, Single Pin (Fa8) F96T8/54W/SPP41

This item is Discontinued.

Current

Fluorescent, 54 W, T8, Single Pin (Fa8) (Discontinued)

Mfr # F96T8/54W/SPP41
Zoro # G0328301
UPC # 043168668927
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F96T8/54W/SPP41
Zoro #
G0328301
UPC #
043168668927
Country of Origin
United States
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
54 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
5,250 lm
Light Technology
Fluorescent
Bulb Type
Linear
Standards
Meets 2012 DOE Standards
Bulb Min. Starting Temp.
50 Degrees F
Light Appearance
4000 to 4999K, Cool White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Case Quantity
24
Color Rendering Index
80
Bulb Primary Application
Retrofit
Bulb Color Temp.
4100K
Lighting Technology
Fluorescent
Bulb Designation
F96T8/54W/SPP41
Shatter-Resistant
No
Bulb Technology
Fluorescent
Average Bulb Life
24,000 hr.
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Dimensions

Max. Overall Bulb Length
96"
Max Overall Bulb Length
96"
Light Bulb Dia.
1"

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 5,250 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards Meets 2012 DOE Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T8/54W/SPP41, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.