Shop GE LIGHTING

85 W, T12, Recessed Double Contact (R17d)

  • Mfr # F72T12/D/HO
  • Zoro # G3779334

product price: 
$
12.25
/ea
Sold in multiples of 15 for $183.75
Additional $7.33 delivery surcharge applies per item.
See details

Key Features

Voltage
Ballast Dependent
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F72T12/D/HO
Zoro #
G3779334
UPC #
043168136990
Country of Origin
Poland
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
Color Temperature
6500K
Dimmable
No
Lumens
5,350 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
High Output
Yes
Color Rendering Index
75
Bulb Designation
F72T12/D/HO
Bulb Primary Application
General Purpose
Light Appearance
(5000K & Above) Daylight
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
15
CEE Certified
Yes
Bulb Start Type
Rapid
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Nominal Length
6 ft
Overall Length
72 in
Bulb Dia.
1 1/2 in
Wire Rope Length
72 in
Length
72 in

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 5,350 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 85 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 72 in, Rated Life 12,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, CT, HI, LA, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.