Shop GE LIGHTING

85 W, T12, Recessed Double Contact (R17d)

  • Mfr # F72T12/CW/HO

  • Zoro # G3778661


product price:  $12.25
/ea
Sold in multiples of 15 for $183.75
Additional $8.67 delivery surcharge applies per item.
See details

Key Features

Voltage
Ballast Dependent
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F72T12/CW/HO
Zoro #
G3778661
UPC #
043168136976
Country of Origin
Poland

Dimensions

Overall Length
72 in
Nominal Length
6 ft
Bulb Dia.
1 1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
No
Lumens
6,350 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Case Quantity
15
High Output
Yes
Color Rendering Index
60
Bulb Designation
F72T12/CW/HO
Shatter-Resistant
No
Light Appearance
(4100 to 4900K) Cool White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 6,350 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 85 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 72 in, Rated Life 12,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, CT, HI, LA, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.