Fluorescent Linear Lamp, T5, Warm, 3000K

  • Mfr # F21WT5/830/ECO
  • Zoro # G3785607
product price: 
$
8.59
/ea
Sold in multiples of 40 for $343.60

Key Features

Voltage
Ballast Dependent
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F21WT5/830/ECO
Zoro #
G3785607
UPC #
043168466776
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Bulb Designation
F21T5/830/ECO
CEE Certified
No
High Output
No
Color Rendering Index
85
Case Quantity
40
Light Appearance
(3000K & Under) Warm White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Bulb Dia.
5/8 in
Overall Length
33 3/8 in
Nominal Length
3 ft
Wire Rope Length
33 3/8 in
Length
33 3/8 in

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 33 3/8 in, Rated Life 30,000 hr, Trade Number F21T5/830/ECO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews