Shop GE LIGHTING

Fluorescent Linear Lamp, T8, Neutral, 3500K

  • Mfr # F32T8/25W/SPX35/ECO
  • Zoro # G3784751

product price: 
$
6.49
/ea
Sold in multiples of 36 for $233.64

Key Features

Voltage
Ballast Dependent
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F32T8/25W/SPX35/ECO
Zoro #
G3784751
UPC #
043168721295
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
3500K
Dimmable
No
Lumens
2,500 lm
Rated Life
50,000 hr
Light Technology
Fluorescent
Light Appearance
(3500 to 4000K) Neutral
CEE Certified
Yes
Shatter-Resistant
No
Case Quantity
36
High Output
No
Color Rendering Index
85
Bulb Primary Application
General Purpose
Bulb Designation
F32T8/25W/SPX35/ECO
Standards
TCLP Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
60 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in
Wire Rope Length
48 in
Length
48 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Trade Number F32T8/25W/SPX35/ECO, Bulb Dia. 1 in, Dimmable No

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.