This item is Discontinued.
This item is Discontinued.
Fluorescent Linear Lamp, T8, Neutral, 3500K (Discontinued)
Mfr #
F96T8/XL/SP35/WMP
Zoro #
G3781881
UPC # 043168470766
Country of Origin United States
Category Fluorescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Max Overall Bulb Length
- 96"
- Light Bulb Dia.
- 1"
- Max. Overall Bulb Length
- 96"
Description
Linear Fluorescent Lamp, Bulb Base Type Single Pin (FA8), Bulb Shape T8, Color Rendering Index 84.0, Color Temperature 3500 K, Lumens 5800, Shatter-Resistant No, Watts 54, Voltage 120, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.