Shop GE LIGHTING

GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb

  • Mfr # F32TBX/841/A/ECO
  • Zoro # G3267844

product price: 
$
7.85
/ea

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F32TBX/841/A/ECO
Zoro #
G3267844
UPC #
043168976329
Country of Origin
China
Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2,400 lm
Rated Life
17,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Start Type
Preheat
Color Rendering Index
82
Bulb Designation
F32TBX/841/A/ECO
Light Appearance
4000 to 4999K, Cool White
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Power Source
Plug and Play
Three-Way
No
Rough Service
No
Bulb Minimum Starting Temperature
32 Degrees F
Color Tuning
No
Products By Industry
General Approach
Light Color
White
Incandescent Wattage Equivalency
150 W
Bulb Finish
Frosted
Trade Number
F32TBX/841/A/ECO

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/2 in
Bulb Dia.
1/2 in
Nominal Length
5.5 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number F32TBX/841/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 32 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.