This item is Discontinued.

Current GE LIGHTING 40W, B10 Incandescent Light Bulb 40BC

This item is Discontinued.

Current

GE LIGHTING 40W, B10 Incandescent Light Bulb (Discontinued)

Mfr # 40BC
Zoro # G3106302
UPC # 043168157889
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40BC
Zoro #
G3106302
UPC #
043168157889
Country of Origin
China
Item
Incandescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B10
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
Color Temperature
2500K
Dimmable
Yes
Bulb Color Temp.
2500K
Lumens
370 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Bulb Type
Decorative
Average Bulb Life
2250 hr.
Three-Way
No
Bulb Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Clear
Bulb Primary Application
Chandeliers
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
40BC
Rough Service
No
Shatter-Resistant
No
Wattage Equivalency
40W INC
Trade Number
40BC
Overall Bulb Shape
B
Bulb Beam Angle
360 Degrees
Overall Bulb Base Type
Candelabra Screw
Color Tuning
No
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape B10, Bulb Finish Clear, Color Temperature 2500K, Lumens 370 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40BC, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 3 3/4 in, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.