This item is Discontinued.

Current Halogen, 20 W, T3, 2-Pin (G4) Q20T2 1/2 /12V/CL

This item is Discontinued.

Current

Halogen, 20 W, T3, 2-Pin (G4) (Discontinued)

Mfr # Q20T2 1/2 /12V/CL
Zoro # G2945144
UPC # 043168347150
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q20T2 1/2 /12V/CL
Zoro #
G2945144
UPC #
043168347150
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Light Bulb Dia.
3/8"
Max. Overall Bulb Length
1-1/4"
Bulb Dia.
3/8 in
Overall Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Halogen Bulb
Voltage
12V AC
Watts
20 W
Bulb Base Type
2-Pin (G4)
Bulb Shape
T3
Dimmable
No
Lumens
350 lm
Rated Life
2,000 hr
Light Technology
Halogen
Bulb Amps
1670mA
Trade Number
Q20T2 1/2/12V/CL
Bulb Type
Miniature
Average Bulb Life
2000 hr.
Bulb Finish
Clear
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Lighting Technology
Halogen
Bulb Primary Application
General Purpose
Bulb Designation
Q20T2 1/2/12V/CL
Overall Bulb Shape
T
Amps
1670mA
Overall Bulb Base Type
2-Pin
Wattage Equivalency
20W HAL
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Dia. 3/8 in, Bulb Shape T3, Lumens 350 lm, Light Technology Halogen, Overall Length 1 1/4 in, Trade Number Q20T2 1/2/12V/CL, Voltage 12V AC, Watts 20 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.