This item is Discontinued.

Current Halogen, 35 W, T4, 2-Pin (G8) Q35G8/CD -120V

This item is Discontinued.

Current

Halogen, 35 W, T4, 2-Pin (G8) (Discontinued)

Mfr # Q35G8/CD -120V
Zoro # G0942776
UPC # 043168484282
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q35G8/CD -120V
Zoro #
G0942776
UPC #
043168484282
Country of Origin
China
Item
Halogen Bulb
Voltage
120V AC
Watts
35 W
Bulb Base Type
2-Pin (G8)
Bulb Shape
T4
Color Temperature
3000K
Dimmable
Yes
Lumens
350 lm
Light Technology
Halogen
Bulb Finish
Clear
Average Bulb Life
1500 hr.
Bulb Beam Angle
360 Degrees
Bulb Type
Miniature
Bulb Designation
Q35G8
Light Appearance
3000 to 3999K, Warm White
Bulb Color Temp.
3000K
Lighting Technology
Halogen
Bulb Technology
Halogen
Bulb Primary Application
Display Lights
Standards
Meets 2012 Lighting Legislation Energy
Shatter-Resistant
No
Wattage Equivalency
35W HAL
Overall Bulb Shape
T
Trade Number
Q35G8
Overall Bulb Base Type
2-Pin
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (G8), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 3000K, Lumens 350 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q35G8, Voltage 120V AC, Watts 35 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.