This item is Discontinued.
This item is Discontinued.
Halogen, 50 W, T3, 2-Pin (GY6.35) (Discontinued)
Mfr #
Q50T3/12V/CL
Zoro #
G2268472
UPC # 043168347020
Country of Origin Hungary
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q50T3/12V/CL
- Zoro #
- G2268472
- UPC #
- 043168347020
- Country of Origin
- Hungary
- Item
- Halogen Bulb
- Voltage
- 12V AC
- Watts
- 50 W
- Bulb Base Type
- 2-Pin (GY6.35)
- Bulb Shape
- T3
- Dimmable
- No
- Lumens
- 850 lm
- Rated Life
- 2,000 hr
- Light Technology
- Halogen
- Average Bulb Life
- 2000 hr.
- Bulb Type
- Miniature
- Light Color
- White
- Bulb Amps
- 4170mA
- Bulb Finish
- Clear
- Trade Number
- Q50T3/12V/CL
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- Bulb Primary Application
- General Purpose
- Lighting Technology
- Halogen
- Bulb Designation
- Q50T3/12V/CL
- Amps
- 4170mA
- Overall Bulb Shape
- T
- Overall Bulb Base Type
- 2-Pin
- Wattage Equivalency
- 50W HAL
- Color Tuning
- No
Description
Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 3/8 in, Bulb Shape T3, Lumens 850 lm, Light Technology Halogen, Overall Length 1 3/4 in, Trade Number Q50T3/12V/CL, Voltage 12V AC, Watts 50 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.